Motion
P765594
P765594 CLNT FLTR
Mi Item #12023826
MFR #P765594
Price$53.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P765594 CLNT FLTR
Mi Item #12023826
MFR #P765594

Mfr description
P765594 CLNT FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.56/each

Specifications

Dimensions

  • Outside Diameter
    3.7800 in
  • Thread Size
    M16 x 1.5

Details

  • Filter Type
    Coolant Filter
  • Max Pressure
    145 psi
  • Micron Rating
    50 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)