Motion
P783648
P783648 AIR PRMY
Mi Item #12024062
MFR #P783648
Price$276.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P783648 AIR PRMY
Mi Item #12024062
MFR #P783648

Mfr description
P783648 AIR PRMY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.80/each

Specifications

Dimensions

  • Outside Diameter
    4.7200 in
  • Overall Length
    23.6200 in
  • Thread Size
    M76 x 4

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)