Motion
P951850
P951850 AIR PRMY PC
Mi Item #12024156
MFR #P951850
Price$88.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P951850 AIR PRMY PC
Mi Item #12024156
MFR #P951850

Mfr description
P951850 AIR PRMY PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.75/each

Specifications

Dimensions

  • Height
    6.1400 in
  • Overall Length
    9.8400 in
  • Width
    5.8300 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)