Motion
P954601
P954601 FUEL CART
Mi Item #12024163
MFR #P954601
Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P954601 FUEL CART
Mi Item #12024163
MFR #P954601

Mfr description
P954601 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.33/each

Specifications

Dimensions

  • Height
    1.6100 in
  • Outside Diameter
    1.9700 in

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    300 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)