Motion
S000183
S000183 BREATHER
Mi Item #12024176
MFR #S000183
Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S000183 BREATHER
Mi Item #12024176
MFR #S000183

Mfr description
S000183 BREATHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.23/each

Specifications

Dimensions

  • Outside Diameter
    89 mm
  • Overall Length
    86 mm
  • Thread Size
    1 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)