Motion
P559852
P559852 LIQ KIT
Mi Item #12024442
MFR #P559852
Price$158.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P559852 LIQ KIT
Mi Item #12024442
MFR #P559852

Mfr description
P559852 LIQ KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.72/each

Specifications

Dimensions

  • Connection Size
    UNF 1/2 in-20
  • Outside Diameter
    4.2500 in
  • Overall Length
    120.50 mm

Details

  • Filter Type
    Fuel Filter
  • Flow Rate
    230 L/min
  • Max Pressure
    30 psi
  • Micron Rating
    10 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)