Motion
DBA5308
DBA5308 AIR PRMY RS
Mi Item #12024451
MFR #DBA5308
Price$196.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBA5308 AIR PRMY RS
Mi Item #12024451
MFR #DBA5308

Mfr description
DBA5308 AIR PRMY RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.09/each

Specifications

Dimensions

  • Height
    14.8900 in
  • Overall Length
    15.5900 in
  • Width
    6.1800 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)