Specifications
Dimensions
- Outside Diameter107.50 mm
- Overall Length9.0900 in
- Thread SizeM32 x 1.5
Details
- Filter TypeFuel Filter
- Max Pressure250 psi
- Micron Rating4 µm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)