Motion
US700 CUTTING KIT

Dremel
US700 CUTTING KIT

Dremel Ultra-Saw 6pc Cutting Wheel Kit
MI ITEM #12024959
MFR #US700 CUTTING KIT
List Price$42.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dremel
US700 CUTTING KIT

Dremel Ultra-Saw 6pc Cutting Wheel Kit
MI ITEM #12024959
MFR #US700 CUTTING KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.38/each for your price

Overview

Mfr description
US700 CUTTING KIT

Specifications

  • Harmonization Code
    8202990000
  • Weight
    0.49 lbs
  • Width
    8.15 in
  • Length
    0.63 in
  • Height
    5.75 in
  • Case Pack Width
    6.25 in
  • Case Pack Length
    8.5 in
  • Case Pack Height
    5.5 in
  • Carton Pack Width
    6.45 in
  • Carton Pack Weight
    lbs
  • Carton Pack Quantity
    2
  • Carton Pack Length
    11.25 in
  • Carton Pack Height
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text