Motion
220WXWOC00000
Swivel Joint - Carbon Steel Material
Mi Item #12025265
MFR #220WXWOC00000
Price$710.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
Mi Item #12025265
MFR #220WXWOC00000

Mfr description
220WXWOC00000 2" STYLE 20, WXW, CARBON S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.56/each

Specifications

Dimensions

  • Weight
    5 lbs, 2.27 kg

Details

  • Additional Details
    Swivel Type: O-Ring | Style: 20
  • Material
    Carbon Steel
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)