Specifications
Dimensions
- Weight13 lbs, 5.90 kg
Details
- Additional DetailsBall Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: Nitrile Rubber
- MaterialCarbon Steel
- ShapeStraight
- TypeSingle Plane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)