Specifications
Dimensions
- Weight11.34 lbs, 5.14 kg
Details
- Additional DetailsBall Bearings: Carbon Steel | Grease: Standard | Retainer: PTFE | Pressure Seal: PTFE
- Material316 Stainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)