Motion
230FXFCS00220
Swivel Joint - Carbon Steel Material
MI ITEM #12026760
MFR #230FXFCS00220
Price$1,177.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #12026760
MFR #230FXFCS00220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,177.43/each

Specifications

Dimensions

  • Weight
    8 lbs, 3.63 kg

Details

  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium | Swivel Type: O-Ring
  • Material
    Carbon Steel
  • Shape
    90° Elbow
  • Type
    90 °Elbow

Overview

Mfr description
230FXFCS00220 2" STYLE 30, FXF, CARBON S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought