Specifications
Dimensions
- Weight12.38 lbs, 5.61 kg
Details
- Additional DetailsBody Material: Stainless Steel | Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE
- Material316 Stainless Steel
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)