Motion
240FGXFGCS00200
Swivel Joint - Carbon Steel Material
Mi Item #12026766
MFR #240FGXFGCS00200
Price$1,570.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
Mi Item #12026766
MFR #240FGXFGCS00200

Mfr description
240FGXFGCS00200 2" STYLE 40, FGXFG, CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.55/each

Specifications

Dimensions

  • Weight
    21 lbs, 9.53 kg

Details

  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium
  • Material
    Carbon Steel
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)