Motion
25020FXFAL11000
Swivel Joint - Aluminum Material
Mi Item #12026770
MFR #25020FXFAL11000
Price$629.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
Mi Item #12026770
MFR #25020FXFAL11000

Mfr description
25020FXFAL11000 2 1/2" STYLE 20, FXF, AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.05/each

Specifications

Dimensions

  • Weight
    6 lbs, 2.72 kg

Details

  • Additional Details
    Swivel Joint Type: O-ring
  • Material
    Aluminum
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)