Specifications
Dimensions
- Weight25 lbs, 11.34 kg
Details
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium | Swivel Type: O-Ring
- MaterialCarbon Steel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)