Specifications
Dimensions
- Weight22 lbs, 9.98 kg
Details
- Additional DetailsSwivel Type: V-Ring | Ball Bearings: Carbon Steel | Retainers: PTFE
- MaterialCarbon Steel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)