Specifications
Dimensions
- Weight13 lbs, 5.90 kg
Details
- Additional DetailsBall Bearings: 316 Stainless Steel | Grease: Standard | Pressure Seal: PTFE
- MaterialStainless Steel
- TypeStyle 60
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)