Motion
370FXFSS00200
Swivel Joint - 316 Stainless Steel Material
Mi Item #12026881
MFR #370FXFSS00200
Price$6,130.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
Mi Item #12026881
MFR #370FXFSS00200

Mfr description
370FXFSS00200 3" STYLE 70, FXF, STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,130.29/each

Specifications

Dimensions

  • Weight
    25 lbs, 11.34 kg

Details

  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium
  • Material
    316 Stainless Steel
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)