Specifications
Dimensions
- Weight65 lbs, 29.48 kg
Details
- Additional DetailsBall Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: PTFE
- Material316 Stainless Steel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)