Motion
430FGXFGSS21220
Swivel Joint - 316 Stainless Steel Material
MI ITEM #12026890
MFR #430FGXFGSS21220
Price$5,571.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
MI ITEM #12026890
MFR #430FGXFGSS21220

Mfr description
430FGXFGSS21220 4" STYLE 30, FGXFG, STAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,571.71/each

Specifications

Dimensions

  • Weight
    65 lbs, 29.48 kg

Details

  • Additional Details
    Dust Seal: FKM | Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring
  • Material
    316 Stainless Steel
  • Type
    Style 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)