Motion
630FGXFGSS21220
Swivel Joint - Stainless Steel Material
Mi Item #12026907
MFR #630FGXFGSS21220
Price$14,379.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Stainless Steel Material
Mi Item #12026907
MFR #630FGXFGSS21220

Mfr description
630FGXFGSS21220 6" STYLE 30, FGXFG, STAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,379.67/each

Specifications

Dimensions

  • Weight
    121 lbs, 54.88 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: PTFE
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Style 30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)