Motion
820FGXFGSS00200
Swivel Joint - 316 Stainless Steel Material
MI ITEM #12026912
MFR #820FGXFGSS00200
Price$19,851.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
MI ITEM #12026912
MFR #820FGXFGSS00200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,851.07/each

Specifications

Dimensions

  • Weight
    170 lbs, 77.11 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: V-Ring | Retainer: PTFE | Pressure Seal: Nitrile Rubber
  • Material
    316 Stainless Steel
  • Shape
    Straight
  • Type
    Straight

Overview

Mfr description
820FGXFGSS00200 8" STYLE 20, FGXFG, STAI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought