Motion
K50APFF200GXDQP
K50 D-Series EZ-LIGHT: 1-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 200 mm; Input: PNP (NO); Color: Green; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12027987
MFR #K50APFF200GXDQP
List Price$321.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 D-Series EZ-LIGHT: 1-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 200 mm; Input: PNP (NO); Color: Green; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12027987
MFR #K50APFF200GXDQP

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$321.69/each for your price

Overview

Mfr description
13026 K50APFF200GXDQP K50 D-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought