Motion
K30LYXXPQTASK
K30 Series EZ-LIGHT: 1-Color General Purpose Indicator; Voltage: 10-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP; Color: Yellow; 4-pin M12 457 mm (18 in) PVC Pigtail QD
MI ITEM #12029108
MFR #K30LYXXPQTASK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30 Series EZ-LIGHT: 1-Color General Purpose Indicator; Voltage: 10-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP; Color: Yellow; 4-pin M12 457 mm (18 in) PVC Pigtail QD
MI ITEM #12029108
MFR #K30LYXXPQTASK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17412 K30LYXXPQTASK K30 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought