Motion
SOP-E12-1500A
Aluminum Material, 0.5000 in Pipe Size
Mi Item #12029576
MFR #SOP-E12-1500A
Price$170.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Material, 0.5000 in Pipe Size
Mi Item #12029576
MFR #SOP-E12-1500A

Mfr description
18627 SOP-E12-1500A SOP-E12-1500 A,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.60/each

Specifications

Dimensions

  • Pipe Size
    0.5000 in

Details

  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)