Motion
K50APFF100GRCQPMA

BANNER ENGINEERING CORP
K50APFF100GRCQPMA

K50 C-Series EZ-LIGHT: 2-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 100 mm; Input: PNP (NO); Colors: Green Red; 150 mm (6 in) 4-pin M12 PUR Pigtail QD
MI ITEM #12039216
MFR #K50APFF100GRCQPMA
List Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K50APFF100GRCQPMA

K50 C-Series EZ-LIGHT: 2-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 100 mm; Input: PNP (NO); Colors: Green Red; 150 mm (6 in) 4-pin M12 PUR Pigtail QD
MI ITEM #12039216
MFR #K50APFF100GRCQPMA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$344.66/each for your price

Overview

Mfr description
75139 K50APFF100GRCQPMA K50 C-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought