Motion
K50APLPGREQP
K50 E-Series EZ-LIGHT: 2-Color Polarized Retroreflective Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 2 m; Input: PNP (NO); Colors: Green Red; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12039343
MFR #K50APLPGREQP
List Price$309.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 E-Series EZ-LIGHT: 2-Color Polarized Retroreflective Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 2 m; Input: PNP (NO); Colors: Green Red; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12039343
MFR #K50APLPGREQP

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$309.31/each for your price

Overview

Mfr description
75439 K50APLPGREQP K50 E-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought