Motion
K50APFF50GREQ
K50 E-Series EZ-LIGHT: 2-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 50 mm; Input: PNP (NO); Colors: Green Red; 4-pin M12 Integral QD
MI ITEM #12039624
MFR #K50APFF50GREQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 E-Series EZ-LIGHT: 2-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 50 mm; Input: PNP (NO); Colors: Green Red; 4-pin M12 Integral QD
MI ITEM #12039624
MFR #K50APFF50GREQ

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76235 K50APFF50GREQ K50 E-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought