Motion
K50APFF50GRYC3QPMA

BANNER ENGINEERING CORP
K50APFF50GRYC3QPMA

K50 C3-Series EZ-LIGHT: 3-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 50 mm; Output: PNP (NO); Colors: Green Red Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #12040760
MFR #K50APFF50GRYC3QPMA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K50APFF50GRYC3QPMA

K50 C3-Series EZ-LIGHT: 3-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 50 mm; Output: PNP (NO); Colors: Green Red Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #12040760
MFR #K50APFF50GRYC3QPMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79031 K50APFF50GRYC3QPMA K50 C3-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought