Motion
PITL23UM6-VL
Plastic Fiber; Opposed Mode Pair; Core Dia.: 0.5 mm; Fiber Length 1 m; Stainless Thread M6 With integrated Lens, 20 mm; spot size at 100 mm range; Flex Relief, Free cut, Vantage Line
Mi Item #12042181
MFR #PITL23UM6-VL
Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Fiber; Opposed Mode Pair; Core Dia.: 0.5 mm; Fiber Length 1 m; Stainless Thread M6 With integrated Lens, 20 mm; spot size at 100 mm range; Flex Relief, Free cut, Vantage Line
Mi Item #12042181
MFR #PITL23UM6-VL

Mfr description
801984 PITL23UM6-VL PLASTIC FIBER;
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.80/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)