Motion
WLB32ZC850EPBQMEF

BANNER ENGINEERING CORP
WLB32ZC850EPBQMEF

WLB32 Work Light Bar; Switched Hi/Low/Off; Length: 850 mm; Voltage: 90-264 V ac; Environmental Rating: IP50; Color: White; Cascadable; Eye Shield; QD - Includes Type EF Power Cord; Diffuse Window
MI ITEM #12042566
MFR #WLB32ZC850EPBQMEF
List Price$471.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
WLB32ZC850EPBQMEF

WLB32 Work Light Bar; Switched Hi/Low/Off; Length: 850 mm; Voltage: 90-264 V ac; Environmental Rating: IP50; Color: White; Cascadable; Eye Shield; QD - Includes Type EF Power Cord; Diffuse Window
MI ITEM #12042566
MFR #WLB32ZC850EPBQMEF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$471.92/each for your price

Overview

Mfr description
802579 WLB32ZC850EPBQMEF WLB32 WORK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought