Motion
DF-G2B-KD-Q5
DF-G2 Blue Beam High Speed Dual Display Fiber Amplifier; Range: Depends on Fiber; Input 10-30 V dc; Output 1: Push/Pull with IO-Link; Output 2: PNP only; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
Mi Item #12042932
MFR #DF-G2B-KD-Q5
Price$540.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-G2 Blue Beam High Speed Dual Display Fiber Amplifier; Range: Depends on Fiber; Input 10-30 V dc; Output 1: Push/Pull with IO-Link; Output 2: PNP only; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
Mi Item #12042932
MFR #DF-G2B-KD-Q5

Mfr description
803090 DF-G2B-KD-Q5 DF-G2 BLUE BEAM
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.86/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)