Motion
K50PFF100KQPMA
K50 Pro Optical with IO-Link Series: RGB Fixed-Field Sensor; Voltage: 18-30 V dc; Housing: Polycarbonate; Environ. Rating: IP67 IP69K; Range: 100 mm; Colors: Multicolor; 150 mm (6 in) 4-pin M12 PUR Pigtail QD
MI ITEM #12046047
MFR #K50PFF100KQPMA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 Pro Optical with IO-Link Series: RGB Fixed-Field Sensor; Voltage: 18-30 V dc; Housing: Polycarbonate; Environ. Rating: IP67 IP69K; Range: 100 mm; Colors: Multicolor; 150 mm (6 in) 4-pin M12 PUR Pigtail QD
MI ITEM #12046047
MFR #K50PFF100KQPMA

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
808240 K50PFF100KQPMA K50 PRO OPTICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought