Motion
HLS27DWY1130C
HLS27 Hazardous Location Dual Color Light Strip; Length: 1130 mm; Voltage: 12-30 V dc; Environmental Rating: IP66; IP67; Colors: White (100%) Yellow (100%); 2 m (6.5 ft) ITC-ER 3-wire cable
Mi Item #12046082
MFR #HLS27DWY1130C
Price$1,627.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLS27 Hazardous Location Dual Color Light Strip; Length: 1130 mm; Voltage: 12-30 V dc; Environmental Rating: IP66; IP67; Colors: White (100%) Yellow (100%); 2 m (6.5 ft) ITC-ER 3-wire cable
Mi Item #12046082
MFR #HLS27DWY1130C

Mfr description
808296 HLS27DWY1130C HLS27 HAZARDOUS
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.87/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)