Motion
WLS15PXRGB1200DSQP

BANNER ENGINEERING CORP
WLS15PXRGB1200DSQP

WLS15 Pro Light Strip with Pro Editor; Diffuse Window; Length: 1200 mm; Voltage: 12 -30 V dc; Environmental Rating: IP66; IP67; Color: RGB; Non-Cascadable; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12047001
MFR #WLS15PXRGB1200DSQP
Your Price$763.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
WLS15PXRGB1200DSQP

WLS15 Pro Light Strip with Pro Editor; Diffuse Window; Length: 1200 mm; Voltage: 12 -30 V dc; Environmental Rating: IP66; IP67; Color: RGB; Non-Cascadable; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12047001
MFR #WLS15PXRGB1200DSQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$763.87/each(List $878.45)

Overview

Mfr description
809943 WLS15PXRGB1200DSQP WLS15 PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought