Motion
K30LNGRYPQP
K30LN Series EZ-LIGHT: 3-Color Hazardous Area Indicator; Protection Type: Ex nA_Ex tc; Voltage: 10-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP; Colors: Green Red Yellow; 150 mm (6 in) PVC Pigtail QD
Mi Item #12050185
MFR #K30LNGRYPQP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30LN Series EZ-LIGHT: 3-Color Hazardous Area Indicator; Protection Type: Ex nA_Ex tc; Voltage: 10-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP; Colors: Green Red Yellow; 150 mm (6 in) PVC Pigtail QD
Mi Item #12050185
MFR #K30LNGRYPQP

Mfr description
87322 K30LNGRYPQP K30LN SERIES
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)