Motion
WLB92ZC1100PBQMD

BANNER ENGINEERING CORP
WLB92ZC1100PBQMD

WLB92 Work Light Bar; Switched On/Off; Dimming Potentiometer; Length: 1100 mm; Voltage: 100-277 V ac; Environmental Rating: IP40; Color: White; Cascadable; QD - Includes Type D Power cord; Diffuse window
MI ITEM #12053897
MFR #WLB92ZC1100PBQMD
List Price$1,292.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
WLB92ZC1100PBQMD

WLB92 Work Light Bar; Switched On/Off; Dimming Potentiometer; Length: 1100 mm; Voltage: 100-277 V ac; Environmental Rating: IP40; Color: White; Cascadable; QD - Includes Type D Power cord; Diffuse window
MI ITEM #12053897
MFR #WLB92ZC1100PBQMD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,292.04/each for your price

Overview

Mfr description
93272 WLB92ZC1100PBQMD WLB92 WORK LIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought