1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BANNER ENGINEERING CORP
WLS28-2CW710DXPWM2Q-93803
WLS28-2 Work Light Strip; Length: 710 mm; PWM Dimming reverse logic + V dc to turn ON; Voltage: 12-30 V dc; Environmental Rating: IP50; Color: White; Cascadable; 4-pin M12 Integral QD; Diffuse Window
MI ITEM #
12054193
MFR #
WLS28-2CW710DXPWM2Q-93803
List Price
$1,161.25
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Light Bulbs
LED Lighting
BANNER ENGINEERING CORP WLS28-2CW710DXPWM2Q-93803
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANNER ENGINEERING CORP
WLS28-2CW710DXPWM2Q-93803
WLS28-2 Work Light Strip; Length: 710 mm; PWM Dimming reverse logic + V dc to turn ON; Voltage: 12-30 V dc; Environmental Rating: IP50; Color: White; Cascadable; 4-pin M12 Integral QD; Diffuse Window
MI ITEM #
12054193
MFR #
WLS28-2CW710DXPWM2Q-93803
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,161.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93803 WLS28-2CW710DXPWM2Q-93803 WLS28-2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought