Motion
K30LIGRWPQP
K30LI Series EZ-LIGHT: 3-Color Hazardous Area Indicator; Protection Type: Ex ia - Intrinsically Safe; Voltage: 8-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP; Colors: Green Red White; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12054695
MFR #K30LIGRWPQP
Price$256.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30LI Series EZ-LIGHT: 3-Color Hazardous Area Indicator; Protection Type: Ex ia - Intrinsically Safe; Voltage: 8-30 V dc; Housing: Polycarbonate; IP67 IP69K; Input: PNP; Colors: Green Red White; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12054695
MFR #K30LIGRWPQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.29/each

Overview

Mfr description
94571 K30LIGRWPQP K30LI SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought