Motion
203028
M1600 Fluorescent Red-Orange
MI ITEM #12077645
MFR #203028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1600 Fluorescent Red-Orange
MI ITEM #12077645
MFR #203028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    600 to 700 ft
  • Size
    17 OZ. SPRAY
  • Weight
    1.20 lbs

Details

  • Base Type
    Solvent
  • Color
    Fluorescent Red/Orange
  • Color Family
    Red
  • Dry Time
    5 min
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    40 °F
  • Package Quantity
    12
  • Resin Type
    Modified Alkyd
  • Volatile Organic Compound Content
    522 g/L

Overview

Mfr description
203028V IC LSPR 12PK FLUOR RED-ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought