Motion
8800-30-SS
BONDED SEAL FOR METRIC THREAD
MI ITEM #12089594
MFR #8800-30-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR METRIC THREAD
MI ITEM #12089594
MFR #8800-30-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8800-30-SS 30 METRIC BONDED SEAL 90 DURO

Specifications

  • Product Type
    O-Rings
  • Hex Body
    2.8
  • Overall Length
    39.0
  • Seal Material
    VITON«
  • Series
    8800
  • Shape
    STRAIGHT
  • Thread Depth
    25.70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text