Motion
8800-42-SS
BONDED SEAL FOR METRIC THREAD
MI ITEM #12089597
MFR #8800-42-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR METRIC THREAD
MI ITEM #12089597
MFR #8800-42-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8800-42-SS 42 METRIC BONDED SEAL 90 DURO

Specifications

  • Product Type
    O-Rings
  • Hex Body
    3.8
  • Overall Length
    53.0
  • Seal Material
    VITON«
  • Series
    8800
  • Shape
    STRAIGHT
  • Thread Depth
    36.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text