Motion
8800-42-VITON
BONDED SEAL FOR METRIC THREAD
Mi Item #12089598
MFR #8800-42-VITON
Price$42.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR METRIC THREAD
Mi Item #12089598
MFR #8800-42-VITON

Mfr description
8800-42-VITON 42 METRIC BONDED SEAL 90 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.91/each

Specifications

Dimensions

  • Hex Body
    3.8
  • Overall Length
    53.0
  • Thread Depth
    36.50

Details

  • Product Type
    O-Rings
  • Seal Material
    VITON«
  • Series
    8800
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)