Motion
9000-02-02-SS
MALE BSPT (R)
Mi Item #12089602
MFR #9000-02-02-SS
Price$150.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE BSPT (R)
Mi Item #12089602
MFR #9000-02-02-SS

Mfr description
9000-02-02-SS 02MBSPT-02MBSPT HEX NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.14/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    26.0
  • Thread Depth
    4.8

Details

  • Product Type
    O-Rings
  • Series
    9000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)