Motion
9900-10-VITON
BONDED SEAL FOR MBSPP THREAD
MI ITEM #12090915
MFR #9900-10-VITON
List Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
MI ITEM #12090915
MFR #9900-10-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.21/each for your price

Overview

Mfr description
9900-10-VITON 10 BSPP BONDED SEAL 90 DUR

Specifications

  • Product Type
    O-Rings
  • Hex Body
    2.5
  • Overall Length
    31.75
  • Seal Material
    VITON«
  • Series
    9900
  • Shape
    STRAIGHT
  • Thread Depth
    20.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text