Motion
9900-12-SS-VITON

BRENNAN INDUSTRIES INC
9900-12-SS-VITON

BONDED SEAL FOR MBSPP THREAD
Mi Item #12090916
MFR #9900-12-SS-VITON
Price$34.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9900-12-SS-VITON

BONDED SEAL FOR MBSPP THREAD
Mi Item #12090916
MFR #9900-12-SS-VITON

Mfr description
9900-12-SS-VITON 12 BSPP BONDED SEAL 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.48/each

Specifications

Dimensions

  • Hex Body
    2.0
  • Overall Length
    34.93
  • Thread Depth
    24.13

Details

  • Product Type
    O-Rings
  • Seal Material
    VITON«
  • Series
    9900
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)