Motion
9900-16-SS-VITON

BRENNAN INDUSTRIES INC
9900-16-SS-VITON

BONDED SEAL FOR MBSPP THREAD
MI ITEM #12090917
MFR #9900-16-SS-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9900-16-SS-VITON

BONDED SEAL FOR MBSPP THREAD
MI ITEM #12090917
MFR #9900-16-SS-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9900-16-SS-VITON 16 BSPP BONDED SEAL 90

Specifications

  • Product Type
    O-Rings
  • Hex Body
    2.5
  • Overall Length
    42.8
  • Seal Material
    VITON«
  • Series
    9900
  • Shape
    STRAIGHT
  • Thread Depth
    30.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text