Motion
NF310EAT2X

NTN
NF310EAT2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 150 mm OD, 35 mm Width
Mi Item #12108254
MFR #NF310EAT2X
Price$436.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NF310EAT2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 150 mm OD, 35 mm Width
Mi Item #12108254
MFR #NF310EAT2X

Mfr description
NF310EAT2X CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.63/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    2.539 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359981117
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359981117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)